Shop WOLVERINE
See all product information
Create Account
Mid-CutWorkBoot, DarkTan, Men's, 7.5, M, PR
- Mfr # W251098
- Zoro # G324301972
product price:Â
$
163.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
ASTM Standards Met
Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Shank Material
Nylon
Size
7 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W251098
- Zoro #
- G324301972
- UPC #
- 195021376194
- Country of Origin
- Bangladesh
Dimensions
- Size
- 7 1/2
- Overall Height
- 7 in
- Width
- M
Description
Mid-Cut Work Boot, Closure Lace Up, Color Dark Tan, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number W251098, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.