Shop WOLVERINE

Mid-CutWorkBoot, Trail, Men's, 8.5, EE, PR

  • Mfr # W261029
  • Zoro # G824301991

product price: 
$
142.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
8 1/2
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W261029
Zoro #
G824301991
UPC #
195021757412
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Overall Height
7 in
Width
EE

Details

Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Item
Mid-Cut Work Boot
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Upper Material
Leather
Heel Definition
Flat Heel
Toe Cap Material
Composite
Midsole Technology
Rebounding
Midsole Material
Polyurethane
Shank Material
Nylon
Chemical-Resisting Sole
No
Color
Trail
Gender
Men's
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Ninety-Degree Heel
No
Includes Shank
Yes
Footwear Style
Mid-Cut Work Boot
All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Insulated
No
Insole Material
EVA
Construction
Welted
Style Number
W261029
Closure
Lace Up
Waterproof
Yes
Insole Technology
HyperRest
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber

Description

Mid-Cut Work Boot, Closure Lace Up, Color Trail, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number W261029, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.