Shop WOLVERINE

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, W211099

  • Mfr # W211099
  • Zoro # G603510156

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G603510156
UPC #
194917627136
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Upper Color
Brown
Footwear Shank
Yes
Lugs
Rubber
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Conductive
No
Insole System
Full Cushion
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Upper Material Description
Leather
Non-Marking Sole
Yes
Upper Material
Leather
Insulated
No
Puncture Resistant Insole
No
Non-Marking Upper
No
Heel Style
Defined Heel
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attach
Shank Material
Nylon
CSA Footwear Standard
No Puncture Protection
Last Number or Name
099
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Footwear Style
Mid-Cut Work Boot
Liner Material
Mesh
Standards
ASTM F2413-18M1/75 C75 EH
Metatarsal Guard Style
None
Static Dissipative
No
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Sole Pattern
Lug
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.68
Construction
Direct Attached
All-Leather Upper
Yes
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily/Wet
0.45
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.49
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Removable Insole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Closure
Lace Up
Chain Saw Cut-Resistant
No
Wide Toe Cap
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.