SafetyToeSlipOnShoe, Men's, 9, Brn, PR

  • Mfr # CA2322
  • Zoro # G624301498
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.92
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Heel Definition
Flat Heel
Insole Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2322
Zoro #
G624301498
UPC #
726363770472
Country of Origin
Cambodia
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.92
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Heel Definition
Flat Heel
Insole Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Dry
0.97
Upper Material
Leather
Includes Metatarsal Guard
No
Style Number
CA2322
Liner Material
Foam
Chain Saw Cut-Resistant
No
Insulated
No
Item
Safety Toe Slip On Shoe
Closure
Slip On
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Chemical-Resisting Sole
No
Metatarsal Guard
No
Outsole Material
Rubber
Waterproof
No
Shank Material
Composite
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
Construction
Cemented
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Color
Brown
Gender
Men's
Ninety-Degree Heel
No
Wire Color
Brown

Dimensions

Width
D
Size
9

Description

Safety Toe Slip On Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9, Static Dissipative Yes, Style Number CA2322, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews