Shop WOLVERINE

Men's 6-Inch Work Boot, 10 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6758656

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6758656
UPC #
098682299348
Country of Origin
Bangladesh

Dimensions

Size
10
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Footwear Sole Pattern
Deep Lug
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Max. Heat Rating
900 Degrees F
Upper Material Description
Full Grain Leather
Liner Material
Mesh
Chain Saw Cut Resistant
No
Insole System
Full Cushion
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.57
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.67
Upper Boot Material
All Leather
Conductive
No
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Insulated
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Series
W05679
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.57
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Waterproof
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Full Cushioned
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.27
Maximum Heat Rating
900 Degrees F
Maximum Heat Rating (PRINT)
900 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.