High Visibility Overalls, Lime, 2XL

  • Mfr # 7192RHVL2XLL2
  • Zoro # G922920056
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Inseam
31 1/2 in
Waist Closure
Pull On
Number of Outside Pockets
3
Lining Material
100% Polyester
Temperature Rating
20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7192RHVL2XLL2
Zoro #
G922920056
UPC #
613983180296
Country of Origin
Cambodia
Inseam
31 1/2 in
Waist Closure
Pull On
Number of Outside Pockets
3
Color
Lime
Lining Material
100% Polyester
Temperature Rating
20 Degrees F
Reflective Stripe Border Color
Silver
ANSI Class
E
Will Fit Over Boots
Yes
Style
Bib Overalls
Material
Polyester
Standards
ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2
Fly Closure Type
Zipper
Series
7192
Pocket Locations
Chest, Front
Water-Resistant
Yes
Item
High Visibility Overalls
Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Includes Lining
Yes
Fabric Weight
320 g/sq m
Insulated for Cold Conditions
Yes
Gender
Men's
Includes Suspenders
Yes
Shell Material
Polyester
Wire Color
Lime
Container Type
Bib Overalls
Sensor Body Style
Bib Overalls
Traction Material
Polyester

Dimensions

Size
2XL
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Fits Chest Size
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

High Visibility Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Sensor Body Style Bib Overalls, Color Lime, Material Polyester, Waist Closure Pull On, Number of Outside Pockets 3, Size 2XL, Inseam 31 1/2 in, Insulated for Cold Conditions Yes, Temperature Rating 20 Degrees F, Maximum Waist Size 46 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Standards ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2

Ratings & reviews