Shop WOLVERINE

Men's 8-Inch Work Boot, 10 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G7065177

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G7065177
UPC #
098682298297
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
M
Size (PRINT)
10
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Last Number or Name
M711
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
900 Degrees F
Removable Insole
Yes
Insole System
Full Cushion
Static Dissipative
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.27
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Style
8 in Work Boot
Footwear Shank Type
Nylon
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.57
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Insulated
No
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Series
W05680
Insole Technology
Full Cushioned
Maximum Heat Rating
900 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Liner Technology
Waterproof
Style Family
8-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.67
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
900 Degrees F
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Waterproof Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W05680

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.