Shop ROCKY

Men's Waterproof Work Boots, 8W W, Steel Toe, 6 in H, Dark Brown, FQ0006114

  • Mfr # FQ0006114
  • Zoro # G4848751

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006114
Zoro #
G4848751
UPC #
091483663813
Country of Origin
Multiple
Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable Polyurethane Cushion
Shank Material
Steel
Midsole Material
EVA, Polyurethane
Conductive
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Cleated
Ninety Degree Heel
Yes
Standards
ASTM F2413
Insulation Type
None
Toe Shape
Round
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
TPU
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Fabric
Metatarsal System
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Waterproof Type
Rocky Waterproof
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Series
MOBILITE
Heat Resistant
Yes
Slip Resistant
No
Material
Leather, Polyurethane (Footbed), Steel (Toe), EVA (Midsole), Rubber (Outsole), Steel (Shank)
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.62
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Insole Technology
Removable
All-Leather Upper
Yes
Insole Material
Polyurethane
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Textile
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Dark Brown

Dimensions

Size
8W
Width
W
Height
6 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
8
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.