Shop WOLVERINE

Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G7094026

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G7094026
UPC #
018464304527
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Full Cushion
Ninety Degree Heel
Yes
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.30
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
299 Degrees F
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Style
6 in Work Boot
Footwear Construction Type
Goodyear(TM) Welt
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.52
Last Number or Name
M711
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
No
Insulated
No
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Series
W08289
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Full Cushioned, Removable
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
0.52
Maximum Heat Rating
299 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
299 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Unlined
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.