Shop WOLVERINE

Men's 6-Inch Work Boot, 12 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6487065

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6487065
UPC #
098682299409
Country of Origin
Bangladesh

Dimensions

Size
12
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.67
Conductive
No
Ninety Degree Heel
Yes
Wide Toe Cap
No
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
900 Degrees F
Waterproof Type
Waterproof Membrane
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Last Number or Name
M711
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Shank Type
Nylon
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Insulated
No
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.27
Footwear Sole Pattern
Deep Lug
Puncture Resistant Insole
No
Shank Material
Nylon
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.57
Metal Chip Resisting Sole
Yes
Midsole Material
Polyurethane
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Style
6 in Work Boot
Static Dissipative
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Series
W05679
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Toe Cap Material
Steel
Insole Technology
Full Cushioned
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.57
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.27
Liner Technology
Waterproof
Construction
Welted
Style Family
6-Inch Work Boot
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Dry
0.67
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
900 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Toe Shape
Round
Metatarsal Guard Location
Internal
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.