Shop WOLVERINE

Men's 6-Inch Work Boot, 12 XW, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G7084341

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G7084341
UPC #
018465263366
Country of Origin
Bangladesh

Dimensions

Size
12
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
299 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.52
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.30
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.42
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Metatarsal Guard
No
Chemical Resisting Sole
No
Static Dissipative
No
Footwear Sole Pattern
Lug
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Full Cushion
Shank Material
Nylon
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Series
W08289
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Insole Technology
Full Cushioned, Removable
Construction
Welted
Maximum Heat Rating
299 Degrees F
Slip-Resistance Value - Mark II - Wet
0.3
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.52
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
299 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.