Shop WOLVERINE

Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G6587594

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G6587594
UPC #
018464304541
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Max. Heat Rating
299 Degrees F
Standards
ASTM F2413-18
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.42
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Full Cushion
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Last Number or Name
M711
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.30
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Dry
0.52
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Non-Marking Sole
No
Removable Insole
Yes
Footwear Sole Pattern
Lug
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Insulated
No
Resists
Abrasions, Oils, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Series
W08289
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.3
Insole Technology
Full Cushioned, Removable
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
0.52
Maximum Heat Rating
299 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
299 Degrees F
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Unlined
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.