Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's 8 in Work Boot Steel Work Boot, Brown

  • Zoro #: G6627731
  • Mfr #: W05680
$161.49
  • Promotion Restriction: Not eligible for promotion
  • Midsole Material: Polyurethane
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.30
See full product details
This item ships free.

Wolverine #W05680 Specifications

  • Zoro #: G6627731
  • Mfr #: W05680
Promotion Restriction: Not eligible for promotion Midsole Material: Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.30 Style Number: W05680
Metatarsal Guard: Yes Ninety Degree Heel: Yes
Insulated: No Mark II Slip Test Results- Dairy Tile Oily: 0.57
Shank Material: Nylon Footwear Shank Type: Nylon
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Predominant Footwear Color: Brown
Electrical Hazard Rated: Yes Waterproof: Yes
Waterproof Type: Waterproof Membrane Item: Work Boot
Oil Resisting Sole: Yes Metal Chip Resisting Sole: Yes
Last Number or Name: M711 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Removable Insole: Yes Non-Marking Sole: No
Footwear Construction Type: Goodyear(TM) Welt Toe Type: Steel
Conductive: No Max. Heat Rating: 900 Degrees F
Insole System: Full Cushion Chain Saw Cut Resistant: No
Gender: Men's Satra Slip Test Results- Dairy Tile Wet: Not Tested
Puncture Resistant Insole: No Mark II Slip Test Results- Dairy Tile Wet: 0.27
Liner Material: Waterproof Mesh Standards: ASTM F2413-18
Manufacturers Suggested Sole Slip Rating: Best Size: 13
Satra Slip Test Results- Dairy Tile Oily: Not Tested Upper Material Description: Full Grain Leather
Non Metallic Upper: No Upper Boot Material: All Leather
Chemical Resisting Sole: Yes Static Dissipative: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH Mark II Slip Test Results- Dairy Tile Dry: 0.67
Height: 8 in Color: Brown
Completely Non Metallic: No Footwear Style: 8 in Work Boot
Wide Toe Cap: No Outsole Material: Rubber/Polyurethane
Footwear Closure Type: Lace Up Heel Height: 1 in or Greater
Footwear Sole Pattern: Lug Footwear Width: M
Resists: Abrasion, Chemical, Heat, Oil, Slip, Water Upper Material: Leather
Closure Type: Lace Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant: Yes Heel Style: Defined Heel
Metatarsal Guard Style: Internal Non-Marking Upper: No
Upper Color: Brown Heat Resistant: No
Series: W05680 Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 13, Footwear Width M, Waterproof Yes, Lace Up, Height 8 in, Brown, Liner Material Waterproof Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber/Polyurethane, Footwear Sole Pattern Lug, 1 Pair

Reviews of Wolverine #W05680