Shop WOLVERINE

Men's 6-Inch Hiker Boot, 13, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048273

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10717
Zoro #
G2048273
UPC #
883799022695
Country of Origin
Cambodia
Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Wide Toe Cap
No
Insulation Type
None
Midsole Material
Polyurethane
Last Number or Name
N7106
Upper Material Description
Leather
Metatarsal System
No
Standards
ASTM F2413-18
Removable Insole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Water Resisting Leather
Ninety Degree Heel
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Toe Shape
Round
Insole System
Removable
Static Dissipative
No
Conductive
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Outsole Material
Polyurethane, Rubber
Footwear Style
Hiker Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Mark II Slip Test Results- Dairy Tile Wet
0.58
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Shank Material
Nylon
Liner Material
Mesh
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Footwear Construction Type
Countour Welt(R)
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Upper Material
Leather
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Hiker Boot
Construction
Welted
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Wet
0.58
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Outsole Technology
Dual Density
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.