Shop PIONEER
See all product information
Create Account
Cooling Vest
- Mfr # V1026260U-L
- Zoro # G724786959
product price:Â
$
33.79
/ea
Key Features
Color
Hi-Vis Yellow
Closure Type
Zipper
Features
Reflective Accents
Maximum Cooling Time
4 Hours
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1026260U-L
- Zoro #
- G724786959
- UPC #
- 626053693046
- Country of Origin
- China
Dimensions
- Size
- L
- Fits Chest Size
- Reflective Accents
Details
- Item
- Cooling Vest
- Color
- Hi-Vis Yellow
- Closure Type
- Zipper
- Features
- Reflective Accents
- Maximum Cooling Time
- 4 Hours
- Gender
- Men's
- Material
- Polyester, PVA
- Cooling Method
- Evaporative Cooling
- ANSI Class
- 3
- Back Stripe Pattern
- U
- ANSI Type
- R
- Garment Type
- Vest
- Front Closure
- Zipper
- Shell Material
- Polyester, PVA
- Wire Color
- Hi-Vis Yellow
Description
Cooling Vest, Cooling Method Evaporative Cooling, Color Hi-Vis Yellow, Garment Type Vest, Features Reflective Accents, Material Polyester, PVA, Front Closure Zipper, Size L, Maximum Cooling Time 4 Hours, Air Consumption Not Applicable, High-Visibility Yes, ANSI Class 3, Back Stripe Pattern U, Cooling Temperature Not Applicable, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable, ANSI Type R, Secondary Hazard [MERCH] High-Visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.