Zoro Homepage
This item is Discontinued.
Wolverine Men's Composite Toe 6-Inch Work Boot, Black, 14, M, W211116 W211116

Men's Composite Toe 6-Inch Work Boot, Black, 14, M, W211116 (Discontinued)

  • Mfr # W211116
  • Zoro # G403541787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211116
Zoro #
G403541787
UPC #
194917630686
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Footwear Width
M
Boot Height
6 in
Footwear Size
14
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
W211116
Waterproof
Yes
Shank Material
Nylon
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18M1/75 C75 EH
Static Dissipative
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Metatarsal Guard
No
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Upper Boot Material
All Leather
Metatarsal Guard Style
None
Heel Style
Flat Heel
Chain Saw Cut Resistant
No
Non-Marking Upper
No
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Upper Color
Black
Outsole Material
Rubber
Heat Resistant
No
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Insole System
Full Cushion
Slip-Resistance Rating (SATRA Test Values)
Not Tested
CSA Footwear Standard
No Puncture Protection
Conductive
No
Upper Material
Leather
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Insulated
No
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Midsole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily
0.49
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.68
All-Leather Upper
Yes
Insole Technology
Full Cushioned
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W211116, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.