Shop WOLVERINE

Men's 8-Inch Work Boot, 14 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6468427

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G6468427
UPC #
098682298471
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
M
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Midsole Material
Polyurethane
Conductive
No
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Liner Material
Mesh
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Max. Heat Rating
900 Degrees F
Footwear Shank Type
Nylon
Non Metallic Upper
No
Insulated
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.27
Footwear Construction Type
Goodyear(TM) Welt
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.67
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Closure Type
Lace Up
Insole System
Full Cushion
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
M711
Standards
ASTM F2413-18
Wide Toe Cap
No
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Series
W05680
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Full Cushioned
Heel Definition
Defined Heel
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
900 Degrees F
Closure
Lace Up
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.27
Maximum Heat Rating (PRINT)
900 Degrees F
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Waterproof Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W05680

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.