Shop PUMA SAFETY SHOES

Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 6 1/2 C

  • Mfr # 642925-6.5 C
  • Zoro # G2046943

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642925-6.5 C
Zoro #
G2046943
UPC #
999569875894
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Completely Non Metallic
No
Footwear Sole Pattern
Molded
Midsole Material
EVA
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Insole System
EVA Molded
Metal Chip Resisting Sole
No
Last Number or Name
Celerity
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Waterproof Type
None
CSA Footwear Standard
Grade 1 Toecap
Non Metallic Upper
Yes
Footwear Shank Type
None
Wide Toe Cap
Yes
Static Dissipative
Yes
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Style Number
642925
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Upper Material Description
Knit Mesh
ASTM Footwear Class
F2413-05
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Mark II Slip Test Results- Dairy Tile Oily
0.26
Oil Resisting Sole
Yes
Metatarsal System
No
Conductive
No
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Standards
ASTM F2413-05
Non-Marking Upper
Yes
Series
642925
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.29
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Oily
0.26
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Insole Material
EVA
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Footwear Width
C
Size
6 1/2
Height
3 in
Heel Height
1 in
Width
C
Size (PRINT)
6 1/2
Overall Height
3 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 642925

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.