Shop WOLVERINE

Men's 6-Inch Work Boot, 6 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G7252594

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G7252594
UPC #
098682844500
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Static Dissipative
No
Removable Insole
Yes
Last Number or Name
M711
Conductive
No
Liner Material
Mesh
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Cushion
Shank Material
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Midsole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Max. Heat Rating
900 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metatarsal Guard
Internal
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Deep Lug
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
W05679
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.27
Style Family
6-Inch Work Boot
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.57
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Welted
Liner Technology
Waterproof
Insole Technology
Full Cushioned
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
900 Degrees F
Liner Material (PRINT)
Waterproof Mesh
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number W05679

Ratings & reviews