Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, W211099

  • Mfr # W211099
  • Zoro # G703510179

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G703510179
UPC #
194917626955
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Lugs
Rubber
Insole System
Full Cushion
Heel Style
Defined Heel
Footwear Shank
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
Last Number or Name
099
Footwear Sole Pattern
Lug
Footwear Construction Type
Direct Attach
Predominant Footwear Color
Brown
Heat Resistant
No
Footwear Style
Mid-Cut Work Boot
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Outsole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Upper Material
Leather
Standards
ASTM F2413-18M1/75 C75 EH
Completely Non Metallic
No
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather
Upper Color
Brown
Insulated
No
Conductive
No
Non-Marking Sole
Yes
Shank Material
Nylon
Non-Marking Upper
No
Non Metallic Upper
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Liner Material
Mesh
Footwear Shank Type
Nylon
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.6
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.68
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.49
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Closure
Lace Up
Includes Shank
Yes
Includes Metatarsal Guard
No
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Wide Toe Cap
No
Removable Insole
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.