Shop CAROLINA

Oxford Shoe, Men's, 8, Brn, PR

  • Mfr # CA2321
  • Zoro # G824301731

product price: 
$
129.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Construction
Cemented
Style Number
CA2321
Size
8
Slip-Resistance Value - SATRA Heel - Dry
0.97
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA2321
Zoro #
G824301731
UPC #
726363770120
Country of Origin
Cambodia
Color
Brown
Construction
Cemented
Style Number
CA2321
Slip-Resistance Value - SATRA Heel - Dry
0.97
Ninety-Degree Heel
No
Liner Material
Foam
Gender
Men's
Metatarsal Guard
No
Closure
Lace Up
Upper Material
Leather
Footwear Style
Oxford Shoe
Oil-Resisting Sole
Yes
Waterproof
No
All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
Insole Material
Mesh
Puncture-Resistant Sole
No
Shank Material
Composite
Toe Cap Material
Composite
Insulated
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.92
Item
Oxford Shoe
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.99
Wire Color
Brown

Dimensions

Size
8
Width
EE

Description

Oxford Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative Yes, Style Number CA2321, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.