Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2 XW, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694
  • Zoro # G2474740

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10694
Zoro #
G2474740
UPC #
720026159109
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.45
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Non-Marking Sole
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Waterproof Type
Water Resisting Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Oil Resisting Sole
Yes
Toe Shape
Round
CSA Footwear Standard
Not Specified
Footwear Shank Type
Nylon
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Predominant Footwear Color
Black
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Last Number or Name
LT-105
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.60
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
Yes
Insole System
Removable
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Rubber
Metatarsal Guard
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Liner Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Series
W10694
Non-Marking Upper
No
Heel Style
Defined Heel
Closure
Lace Up
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Defined Heel
Insole Technology
Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Mesh
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.