Shop AVENGER SAFETY FOOTWEAR

Safety Footwear, Brown, 16 Sz, PR

  • Mfr # A7384-16-4E
  • Zoro # G224891849

product price: 
$
152.99
/pr
Free Shipping & Returns

Key Features

Construction
Direct Attached
Outsole Technology
Heat-Resistant; Slip-Resistant
Oil-Resisting Sole
Yes
Waterproof
Yes
Width
EEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7384-16-4E
Zoro #
G224891849
UPC #
198311041833
Country of Origin
Viet Nam

Dimensions

Width
EEEE
Overall Height
8 in
Size
16

Details

Construction
Direct Attached
Outsole Technology
Heat-Resistant; Slip-Resistant
Oil-Resisting Sole
Yes
Waterproof
Yes
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
Yes
Gender
Men's
Style Number
A7384
Closure
Lace Up
CSA Standards Met
Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Color
Brown
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
Yes
Insulated
No
Insole Technology
MEGAComfort
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Item
SAFETY FOOTWEAR
Footwear Style
Mid-Cut Work Boot

Description

SAFETY FOOTWEAR, Style Family 8-Inch Work Boot, Closure Lace Up, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 16, Style Number A7384, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.