Shop WOLVERINE

Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6812574

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6812574
UPC #
098682299430
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Conductive
No
Max. Heat Rating
900 Degrees F
Insulated
No
Wide Toe Cap
No
Footwear Sole Pattern
Deep Lug
Insole System
Full Cushion
Completely Non Metallic
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.27
Non Metallic Upper
No
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Last Number or Name
M711
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.57
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Series
W05679
Insole Technology
Full Cushioned
Liner Technology
Waterproof
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.3
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.27
Maximum Heat Rating
900 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Waterproof Mesh
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
900 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.