Shop WOLVERINE

Men's Western Boot, 7 1/2 XW, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765
  • Zoro # G2049131

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10765
Zoro #
G2049131
UPC #
883799425724
Country of Origin
Bangladesh
Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Waterproof Type
Water Resisting Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.85
Puncture Resistant Insole
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Removable Insole
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Max. Heat Rating
200 Degrees F
Upper Boot Material
All Leather
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Mark II Slip Test Results- Dairy Tile Wet
0.71
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Footwear Closure Type
Pull On
Toe Shape
Square
Non-Marking Sole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.38
Insole System
Removable
Static Dissipative
No
Last Number or Name
260ST
Predominant Footwear Color
Brown
Upper Material Description
Leather
Shank Material
Nylon
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Conductive
No
Insulation Type
None
Metatarsal System
No
Metatarsal Guard
No
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black, Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Series
W10765
Style Family
Western Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Toe Cap Material
Steel
Insole Technology
Removable
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.38
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.85
Liner Technology
Moisture Wicking
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.