Shop WOLVERINE

Men's 6-Inch Work Boot, 7 XW, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633
  • Zoro # G7467446

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
7
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10633
Zoro #
G7467446
UPC #
646881850688
Country of Origin
Bangladesh

Dimensions

Size
7
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Non-Marking Sole
No
Toe Shape
Round
Completely Non Metallic
No
Conductive
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Predominant Footwear Color
Wheat
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Rubber Lug
Mark II Slip Test Results- Dairy Tile Oily
0.45
Static Dissipative
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Non Metallic Upper
No
Wide Toe Cap
No
Insulated
No
Ninety Degree Heel
No
Chemical Resisting Sole
No
Max. Heat Rating
200 Degrees F
Metatarsal Guard
No
Insulation Type
None
Footwear Shank Type
Nylon
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Liner Material
Mesh
Footwear Construction Type
Cemented
Insole System
Removable Full Cushion
Last Number or Name
LT 105
Metal Chip Resisting Sole
No
Waterproof Type
Waterproof Liner
Shank Material
Nylon
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Series
W10633
Upper Color
Brown
Metatarsal Guard Style
None
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.45
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.6
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.