Shop WOLVERINE

Men's Western Boot, 7 XW, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765
  • Zoro # G2049201

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10765
Zoro #
G2049201
UPC #
883799425717
Country of Origin
Bangladesh

Dimensions

Size
7
Width
XW
Height
10 in
Footwear Width
EW
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
7

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable
Footwear Shank Type
Nylon
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
260ST
Max. Heat Rating
200 Degrees F
Metatarsal Guard
No
Insulated
No
Removable Insole
Yes
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.85
Mark II Slip Test Results- Dairy Tile Wet
0.71
Oil Resisting Sole
Yes
Non Metallic Upper
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Toe Shape
Square
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Closure Type
Lace Up
Conductive
No
Insulation Type
None
Liner Material
Mesh
Upper Material Description
Leather
Footwear Style
Western Boot
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Waterproof Type
Water Resisting Leather
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Series
W10765
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black, Brown
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily
0.38
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Closure
Pull On
Liner Technology
Moisture Wicking
Style Family
Western Boot
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.85
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.