Condor Heat Resistant Gloves, Kevlar(R)/Cotton, 500 Degrees F Max Temp., Knit Cuff Green/Natural
- Mfr # 5MPK4
- Zoro # G3197135
product price:Â
$
6.19
/pr
Key Features
Length
10-1/2"
Cuff Style
Knit
Material
Kevlar(R)/Cotton
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L ( 9 )
- Length
- 10-1/2"
- Glove Size
- L
- Glove Length Style
- Standard
- Glove Length
- 10 in
- Size- Numeric
- 9
- Size (Numeric)
- 9
- Size- Alpha
- L
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Glove Insulation Weight 24 oz, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.