Shop WOLVERINE

Men's 8-Inch Work Boot, 8 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6698456

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G6698456
UPC #
098682298259
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Ninety Degree Heel
Yes
Liner Material
Mesh
Insole System
Full Cushion
Mark II Slip Test Results- Dairy Tile Dry
0.67
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Max. Heat Rating
900 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Insulated
No
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.27
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Style
8 in Work Boot
Midsole Material
Polyurethane
Shank Material
Nylon
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
Internal
Last Number or Name
M711
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
W05680
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Liner Technology
Waterproof
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.27
Construction
Welted
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
900 Degrees F
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Liner Material (PRINT)
Waterproof Mesh
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W05680

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.