Shop WOLVERINE

Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G6687502

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G6687502
UPC #
046118810483
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.67
Liner Material
Mesh, Polyester
Ninety Degree Heel
Yes
Wide Toe Cap
No
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.42
Footwear Construction Type
Cemented
Insole System
Removable Full Cushion Dual Density EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Removable Insole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Conductive
No
Last Number or Name
M711
Non Metallic Upper
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Series
W04713
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Insole Technology
Dual Density, Full Cushioned, Removable
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Closure
Lace Up
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
EVA
Liner Material (PRINT)
PK Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.