Shop WOLVERINE

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G7237531

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
XW
Footwear Width
EW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G7237531
UPC #
884401379565
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
Full Membrane
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Ninety Degree Heel
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
For Outdoor Traction
No
Metatarsal System
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Outsole Material
Polyurethane, Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.58
Wide Toe Cap
No
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Toe Shape
Round
Footwear Sole Pattern
Wedge
Insulation Type
None
Removable Insole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Insulated
No
Last Number or Name
N7106
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.45
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.58
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Epoxy Resin
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W10797

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.