Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 7, M, P91350

  • Mfr # P91350
  • Zoro # G605664864
product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91350
Zoro #
G605664864
UPC #
195017754791
Country of Origin
Viet Nam
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Predominant Footwear Color
Brown
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Heel Style
Flat Heel
Insole Material
Memory Foam
Insole System
Removable
Max. Heat Rating
Not Rated
Last Number or Name
T1484
Footwear Closure Type
Lace Up
Non-Marking Upper
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Outsole Material
Rubber
Midsole Technology
Molded
Insole Color
Yellow/Black
Lugs
Rubber
Static Dissipative
No
Outsole Technology
Durable Rubber Outsole for Traction
Upper Boot Material
All Leather
Standards
ASTM
Closure Type
Lace Up
Features
Streamline 2.0
Insulated
No
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Removable Insole
Yes
Toe Shape
Round
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Resists
Slips
Oil Resisting Sole
No
Wide Toe Cap
No
Outsole Color
Black
Footwear Style
Athletic Shoe
Upper Material
Leather
Insulation Type
None
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Heat Resistant
No
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Toe Style
Round Toe
Laces Color
Brown
Conductive
No
Footwear Construction Type
Strobel
Waterproof Type
None
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Non-Marking Sole
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Dry
0.86
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Flat Heel
Construction
Cemented, Stitched
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Heel - Wet
0.69
Insole Technology
Removable, ReVive Tech Engineered Comfort
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Clay

Dimensions

Size
7
Footwear Width
M
Height
2 4/5 in
Boot Height
2 4/5 in
Heel Height
2 in
Overall Height
3 in
Width
M
Size (PRINT)
7

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.