Shop WOLVERINE

Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G7085215

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G7085215
UPC #
098682299478
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Insole System
Full Cushion
Max. Heat Rating
900 Degrees F
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.27
Ninety Degree Heel
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Deep Lug
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Last Number or Name
M711
Footwear Style
6 in Work Boot
Insulated
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Welt
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Standards
ASTM F2413-18
Non Metallic Upper
No
Wide Toe Cap
No
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.57
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Conductive
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.67
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Series
W05679
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.57
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Insole Technology
Full Cushioned
Maximum Heat Rating
900 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Waterproof Mesh
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
900 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews