Shop WOLVERINE

Men's 6-Inch Hiker Boot, 9 1/2, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048127

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10717
Zoro #
G2048127
UPC #
883799022633
Country of Origin
Cambodia
Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Conductive
No
Footwear Shank Type
Nylon
Shank Material
Nylon
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Insulation Type
None
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Midsole Material
Polyurethane
Outsole Material
Polyurethane, Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Insole System
Removable
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Countour Welt(R)
Wide Toe Cap
No
Non Metallic Upper
Yes
Waterproof Type
Water Resisting Leather
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Mark II Slip Test Results- Dairy Tile Oily
0.45
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Footwear Style
Hiker Boot
Metatarsal System
No
Liner Material
Mesh
Last Number or Name
N7106
Mark II Slip Test Results- Dairy Tile Wet
0.58
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Material
Leather
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Brown
Insole Technology
Removable
Construction
Welted
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Dry
0.67
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.58
Heel Definition
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.