Shop WOLVERINE

Men's 8-Inch Work Boot, 9 1/2 XW, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6869186

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05680
Zoro #
G6869186
UPC #
098682298167
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Completely Non Metallic
No
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Wide Toe Cap
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.27
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
900 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.57
Last Number or Name
M711
Metatarsal Guard
Internal
Removable Insole
Yes
Midsole Material
Polyurethane
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Waterproof Type
Waterproof Membrane
Footwear Style
8 in Work Boot
Conductive
No
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Non-Marking Sole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Series
W05680
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
900 Degrees F
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
Liner Technology
Waterproof
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.57
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Polyurethane, Rubber
Maximum Heat Rating (PRINT)
900 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Liner Material (PRINT)
Waterproof Mesh
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Toe Shape
Round
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews