Shop MEDLINE
See all product information
Create Account
Professional Powder-Free Textured Nitrile Exam Gloves w Aloe Vera, Chemo Rated, Size M, 500PK
- Mfr # PRO31772
- Zoro # G322931270
product price:Â
$
205.99
/pk of 500, $0.41/ea
Free Shipping & Returns
Key Features
Size
Medium
Color
Green
Material
Nitrile
Palm Thickness
6.7 mil
Cuff Style
Extended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO31772
- Zoro #
- G322931270
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- Medium
- Palm Thickness
- 6.7 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- Green
- Material
- Nitrile
- Cuff Style
- Extended
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Series
- Professional
- Texture
- Textured
- Tested for Chemotherapy Drugs
- Yes
- Aloe Inner Surface
- Yes
- Texture Location
- Fully
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.