Zoro Homepage

SZ85 XW BRN Brek Boot

  • Mfr # W10080 08.5EW

  • Zoro # G308177852


product price: $167.99
/ea
Sold in multiples of 6 for $1,007.94
Free Shipping & Returns

Key Features

Size
8.5
Width
EW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10080 08.5EW
Zoro #
G308177852
UPC #
773984735069
Country of Origin
China

Dimensions

Size
8.5
Width
EW

Description

Size 85, Extra Wide, 6, Brown, Mens, Brek Boot, Waterproof Full Grain Leather Upper, Moisture Managing Mesh With Waterproof Membrane Lining, Removable Full Cushion Dual Density Footbed, Wolverine Durashocks RubberPolyurethane Lug Outsole, Nylon Shank, Goodyear Welt Construction, Steel Toe ASTM F241311 M L75 C75 EH, Rated For Steel Toe Electrical Hazard, Boot Is Waterproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.