Waterproof Work Boot, 11.5 M, 6 in H
Mfr # W10612
Zoro # G0745217
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Dry
0.86
Mark II Slip Test Results- Dairy Tile Wet
0.67
Manufacturers Suggested Sole Slip Rating
Best
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W10612
Zoro #
G0745217
UPC #
646881846391
Country of Origin
Cambodia
Dimensions
Size
11.5
Width
M
Height
6 in
Footwear Width
M
Details
Item
Waterproof Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Dry
0.86
Mark II Slip Test Results- Dairy Tile Wet
0.67
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Work Boot,Waterproof,6 In.,Safety Toe,11.5M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.