Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Work Boot, 12 EW, 6 in H

  • Mfr # W10612

  • Zoro # G0745022


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.67
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Dry
0.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10612
Zoro #
G0745022
UPC #
646881846285
Country of Origin
Cambodia

Dimensions

Size
12
Width
EW
Height
6 in
Footwear Width
XW

Details

Item
Waterproof Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.67
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Dry
0.86
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Work Boot,Waterproof,6 In.,Safety Toe,12EW, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.