Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 10, EW, W10318

  • Mfr # W10318
  • Zoro # G8563003

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10318
Zoro #
G8563003
UPC #
018464071061
Country of Origin
Cambodia
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Conductive
No
Non-Marking Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.78
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Metatarsal Guard
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Last Number or Name
M711
Footwear Closure Type
Slip On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Removable Insole
Yes
Wide Toe Cap
No
Shank Material
Nylon
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Liner Material
PC Dry Lining
Footwear Style
Wellington Boot
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Wet
0.75
Upper Material
Leather
Closure Type
Slip On
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Epoxy Resin
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
All-Leather Upper
Yes
Style Family
Wellington Boot
Heel Definition
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Slip On
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Epoxy Resin
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.