Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 11 1/2, EW, W10318

  • Mfr # W10318
  • Zoro # G8715165

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10318
Zoro #
G8715165
UPC #
018464071115
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
EW
Height
10 in
Heel Height
1 in
Width
XW
Size (PRINT)
11 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Outsole Material
Rubber
Predominant Footwear Color
Brown
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Dual Density PU EPX Anti-Fatigue
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Dry
0.78
Upper Boot Material
All Leather
Insulated
No
Footwear Construction Type
Direct Attached
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.39
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Removable Insole
Yes
Non Metallic Upper
Yes
Liner Material
PC Dry Lining
Mark II Slip Test Results- Dairy Tile Wet
0.75
Footwear Sole Pattern
Lug
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Conductive
No
Ninety Degree Heel
Yes
Last Number or Name
M711
Standards
ASTM F2413-18
Completely Non Metallic
Yes
Upper Material
Leather
Closure Type
Slip On
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Insole Material
Epoxy Resin
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.39
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.75
Style Family
Wellington Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.78
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Epoxy Resin
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.