Shop WOLVERINE

Cabor EPX, Men's 10 in Composite Toe Wellington Boot, Dark Brown, 9, M, W10318

  • Mfr # W10318
  • Zoro # G8563152

product price: 
$
204.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10318
Zoro #
G8563152
UPC #
018464071184
Country of Origin
Cambodia
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10318
Series
Cabor EPX
Waterproof
Yes
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Shank Material
Nylon
Static Dissipative
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Last Number or Name
M711
Footwear Style
Wellington Boot
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Upper Material Description
Leather/Mesh
Non-Marking Sole
Yes
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Toe Shape
Round
Footwear Closure Type
Slip On
Removable Insole
Yes
Liner Material
PC Dry Lining
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Attached
Outsole Material
Rubber
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Wet
0.75
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Closure Type
Slip On
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
Epoxy Resin
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.39
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Slip On
Style Family
Wellington Boot
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Epoxy Resin
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.