Shop CAT FOOTWEAR

Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 10, M, P91350

  • Mfr # P91350
  • Zoro # G705664870

product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91350
Zoro #
G705664870
UPC #
195017754852
Country of Origin
Viet Nam
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Features
Streamline 2.0
Metatarsal Guard Style
None
Lugs
Rubber
Insulated
No
Insole Material
Memory Foam
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Non-Marking Sole
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable
Standards
ASTM
Liner Material
Mesh, Nylon
Toe Shape
Round
Removable Insole
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Laces Color
Brown
Outsole Technology
Durable Rubber Outsole for Traction
Toe Style
Round Toe
Non-Marking Upper
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Midsole Technology
Molded
Last Number or Name
T1484
Outsole Material
Rubber
Upper Color
Brown
Predominant Footwear Color
Brown
Conductive
No
Non Metallic Upper
Yes
Footwear Shank
Yes
Footwear Style
Athletic Shoe
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Chain Saw Cut Resistant
No
Heat Resistant
No
Chemical Resisting Sole
Yes
Insulation Type
None
Shank Material
Nylon
Electrical Hazard Rated
Yes
Heel Style
Flat Heel
Upper Material Description
Full Grain Leather
Insole Color
Yellow/Black
Slip Resistant
Yes
Footwear Construction Type
Strobel
Midsole Material
Polyurethane
Ninety Degree Heel
No
Upper Material
Leather
Max. Heat Rating
Not Rated
Waterproof Type
None
Outsole Color
Black
Wide Toe Cap
No
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Oil Resisting Sole
No
Resists
Slips
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented, Stitched
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.86
Insole Technology
Removable, ReVive Tech Engineered Comfort
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Clay

Dimensions

Size
10
Footwear Width
M
Height
2 4/5 in
Heel Height
2 in
Boot Height
2 4/5 in
Width
M
Overall Height
3 in
Size (PRINT)
10

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.