Shop WOLVERINE
See all product information
Create Account
Western Boot, Black, Men's, 10.5, EE, PR
- Mfr # W261052
- Zoro # G425015884
product price:Â
$
140.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Liner Technology
Moisture Wicking
Footwear Style
Western Boot
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Closure
Pull On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 11 in
- Width
- EE
- Size
- 10 1/2
Description
Western Boot, Closure Pull On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number W261052, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.