Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 13 M

  • Mfr # W03258
  • Zoro # G6538660

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03258
Zoro #
G6538660
UPC #
018473654873
Country of Origin
Cambodia
Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Construction Type
Direct Attached
Liner Material
Mesh
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Footwear Sole Pattern
Dual Density Lug
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Waterproof Type
Membrane
Footwear Shank Type
Nylon
Shank Material
Nylon
Electrical Hazard Rated
Yes
Last Number or Name
Gary Wellington
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Max. Heat Rating
300 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Toe Shape
Round
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Upper Boot Material
All Leather
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily
0.28
Gender
Men's
Insole System
Dual Density PU
Metatarsal Guard
No
Static Dissipative
No
Style Number
W03258
Footwear Style
Wellington Boot
Puncture Resistant Insole
No
Insulation Weight
200 g
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.75
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Wet
0.45
All-Leather Upper
Yes
Closure
Pull On
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.28
Toe Cap Material
Steel
Construction
Direct Attached
Insole Technology
Dual Density
Style Family
Wellington Boot
Insole Material
Polyurethane
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
200 g
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.