Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CR494-9(L)
- Zoro # G724218535
product price:Â
$
18.99
/pr
Key Features
Color
Black, Purple
Supported / Unsupported
Supported
Glove Length
14 in
Anti-Static
Anti-Static Included
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR494-9(L)
- Zoro #
- G724218535
- UPC #
- 810033297472
- Country of Origin
- Sri Lanka
- Item
- Gloves
- Color
- Black, Purple
- Supported / Unsupported
- Supported
- Anti-Static
- Anti-Static Included
- Glove Coating Coverage
- Full, Palm
- Dual Layer
- Dual Layer Included
- ANSI/ISEA Cut Level
- A4
- ANSI/ISEA Abrasion Level
- 6
- EN 388 Impact Rated
- EN 388 Impact Rated
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOT
- ANSI/ISEA Cut Load
- 1,604 g
- ANSI/ISEA Puncture Force
- 95 N
- ANSI/ISEA Puncture Level
- 3
- Standards
- ANSI/ISEA 105-2016, EN ISO 374-1, ESD
- Glove Texture
- Rough
- Glove Materials
- Tuffalene(R)
- Glove Liner Material
- Recycled Polyethylene
- Series
- FrogWear(R)
- Biodegradable
- Non-Biodegradable
- Glove Coating Color
- Black, Purple
- Wire Color
- Black, Purple
Dimensions
- Glove Length
- 14 in
- Size
- L
- Size - Numeric
- 9
- Glove Thickness
- 18 ga
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Gloves, 18 ga, 14 in, Color Black, Purple, Supported, Standards ANSI/ISEA 105-2016, EN ISO 374-1, ESD, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.