Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 7 1/2 EW

  • Mfr # W03258
  • Zoro # G6558717

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6558717
UPC #
018473654903
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
EW
Heel Height
1 in
Height
10 in
Overall Height
10 in
Width
XW
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
For Outdoor Traction
Yes
Style Number
W03258
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Non Metallic Upper
No
Toe Shape
Round
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Color
Brown
Chemical Resisting Sole
Yes
Waterproof Type
Membrane
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.45
Insulation Type
Thinsulate(R)
Footwear Sole Pattern
Dual Density Lug
Puncture Resistant Insole
No
Insulation Weight
200 g
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Removable Insole
Yes
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Waterproof
Yes
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.28
Insole System
Dual Density PU
Upper Boot Material
All Leather
Last Number or Name
Gary Wellington
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Metatarsal System
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Gender
Men's
Conductive
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.28
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Wellington Boot
All-Leather Upper
Yes
Closure
Pull On
Insole Technology
Dual Density
Construction
Direct Attached
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Slip-Resistance Value - Mark II - Wet
0.45
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Insulation Weight (PRINT)
200 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews