Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 9 1/2 M

  • Mfr # W03258
  • Zoro # G6575018

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6575018
UPC #
018473654804
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Height
10 in
Heel Height
1 in
Width
M
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
For Outdoor Traction
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Wellington Boot
Conductive
No
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Waterproof
Yes
Gender
Men's
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Membrane
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Last Number or Name
Gary Wellington
Puncture Resistant Insole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
W03258
Color
Brown
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Direct Attached
Midsole Material
Polyurethane
Wide Toe Cap
No
Insole System
Dual Density PU
Oil Resisting Sole
Yes
Static Dissipative
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.28
Manufacturers Suggested Sole Slip Rating
Better
Insulation Weight
200 g
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.45
Metatarsal Guard
No
Liner Material
Mesh
Insulation Type
Thinsulate(R)
Metatarsal System
No
Toe Shape
Round
Completely Non Metallic
No
Footwear Sole Pattern
Dual Density Lug
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Maximum Heat Rating
300 Degrees F
Insole Technology
Dual Density
Closure
Pull On
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.45
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.75
Insulation Weight (PRINT)
200 g
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews