Shop WOLVERINE

Wellington Boot, TPU Outsole, Leather Upper, Steel Toe, 9 M

  • Mfr # W03258
  • Zoro # G6567318

product price: 
$
209.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03258
Zoro #
G6567318
UPC #
018473654705
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Heel Height
1 in
Height
10 in
Width
M
Overall Height
10 in
Size (PRINT)
9

Details

Item
Wellington Boot
Outsole Material
TPU
Toe Type
Safety-Toe
Footwear Closure Type
Pull On
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
Yes
Metatarsal System
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Gender
Men's
Insole System
Dual Density PU
Footwear Construction Type
Direct Attached
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Wellington Boot
Style Number
W03258
Upper Boot Material
All Leather
Last Number or Name
Gary Wellington
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Waterproof Type
Membrane
Insulation Type
Thinsulate(R)
Footwear Sole Pattern
Dual Density Lug
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Nylon
Color
Brown
Puncture Resistant Insole
No
Insulation Weight
200 g
Completely Non Metallic
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.28
Mark II Slip Test Results- Dairy Tile Wet
0.45
Liner Material
Mesh
Conductive
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Predominant Footwear Color
Brown
Insole Technology
Dual Density
Construction
Direct Attached
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.28
All-Leather Upper
Yes
Insole Material
Polyurethane
Closure
Pull On
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
200 g
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W03258, Toe Cap Material Steel

Ratings & reviews