Hi-Vis Ranger Style Bump Cap with HDPE Protective Liner, Adjustable Back and Chin Strap
- Mfr # 282-AFB375-LY
- Zoro # G224204373
product price:Â
$
71.99
/ea
Key Features
Fits Hat Size
OS
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282-AFB375-LY
- Zoro #
- G224204373
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Hi-Vis Yellow
Description
3" full brim protects the face, neck, and ears from the sun's UV rays, The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim, Adjustable drawstring chin strap and unique size adjuster provides a quick, secure fit, Terry cloth sweatband adds comfort and absorption for the wearer, Reflective piping adds extra visibility and therefore safety in all working environments, Holes in the liner match up with two mesh panels on the cap to provide added ventilation for coolness and comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.